This item is Discontinued.

This item is Discontinued.
Diamond Shaped Glass Modern Stainless Steel Metal Coffee Table (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003580
- Zoro #
- G104185242
- UPC #
- 651355235809
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Length
- 31.5
- Height
- 17.75
- Depth
- 31.5
Details
- Weight Capacity
- 36.4
- Material
- Metal and Glass
- Color
- Gold
Description
Showcase trinkets and inspire modern glam themes with this glass and metal coffee table. Designed with glass top anddiamond shaped gold metal base, this coffee table offers durable and decorative function for everyday use. Large surface area allows you to showcase trinkets, plants, and books to keep living room essentials handy. Consider this coffee table for high end living and practical lifestyles.
??
??
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.