This item is Discontinued.

This item is Discontinued.
Full Metal Curved Triple Braced Folding Chair, Gray (Discontinued)
Mfr #
QI003585GR
Zoro #
G004177262
UPC # 651355227149
Country of Origin China
Category Folding Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003585GR
- Zoro #
- G004177262
- UPC #
- 651355227149
- Country of Origin
- China
Dimensions
- Width
- 18
- Height
- 31
- Length
- 18
- Depth
- 18
Details
- Weight Capacity
- 8
- Material
- Metal
- Color
- Gray
Description
You need practical and easy to maintain furniture to make your living space more comfortable.Ideal for offices desk, schools, parties, and home use, this metal chair provides comfort and practicality for every day use. Metal composition and curved triple braced frame provide extra durability for continual use.Foldable option allows you to easily store and carry around and non-scratch caps prevents floor scraping. Basic and practical furniture makes all the difference for everyday function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.