This item is Discontinued.

This item is Discontinued.
Mid-Century Modern Style Stackable Plastic Molded Arm Chair with Entangled Open Back, Gray (Discontinued)
Mfr #
QI003750.GY
Zoro #
G004177293
UPC # 651355033689
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003750.GY
- Zoro #
- G004177293
- UPC #
- 651355033689
- Country of Origin
- China
Dimensions
- Length
- 22.5
- Height
- 31
- Depth
- 22.5
- Width
- 21
Details
- Weight Capacity
- 9.5
- Material
- Plastic
- Color
- Gray
Description
Embrace classic mid-century modern style with the timeless plastic dining armchair design. Crafted with a one-piece molded plastic chair seat, arms, back, and legs, this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish, the chair seat is ergonomically molded to with bend resistant back support. Its cut-out three backs design makes it comfortable for any body type. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.