This item is Discontinued.

This item is Discontinued.
Modern Gold Oval Metal Hanging Rounded Wall Mirror with Jewelry Hooks (Discontinued)
Mfr #
QI004072
Zoro #
G304102674
UPC # 651355240728
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004072
- Zoro #
- G304102674
- UPC #
- 651355240728
- Country of Origin
- China
Dimensions
- Depth
- 1
- Length
- 1
- Width
- 6
- Height
- 16
Details
- Color
- Gold
- Weight
- 1
- Material
- Metal
Description
Add a modern touch and beautiful decor to your home with this hanging wall mirror. It is composed of durable metal frame with a unique mirror design that will add a contemporary look to your home. Suitable to hold small accessories such as necklaces, bracelets, keys, hats and handbags. Ideal to hang it on the wall in your dining room, entryway, office, living, bedroom, or bathroom. Features an attached hook on the back of the mirror that makes hanging easy and convenient. Decorate your home and office while adding a modern and contemporary charm!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.