This item is Discontinued.

This item is Discontinued.
Modern Metal Floating Tabletop Square Photo Picture Frame w/Glass Cover and Easel Stand, Gold 4 x 4 (Discontinued)
Mfr #
QI004066.GD.S
Zoro #
G804177219
UPC # 651355231917
Country of Origin China
Category Picture and Document Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI004066.GD.S
- Zoro #
- G804177219
- UPC #
- 651355231917
- Country of Origin
- China
Dimensions
- Depth
- 0.5
- Height
- 6
- Width
- 6.75
- Length
- 0.5
Details
- Material
- Metal
- Color
- Gold
- Weight
- 0.5
Description
Display your photos and cherished memories with this tabletop photo frame. This frame is composed of pressed glass with modern gold metal edging for a contemporary look. This chic, vertical frame is perfect for displaying photos, certificates, specimens, art paintings, postcards, leaves, or pressed flowers. Ideal for birthday, wedding, graduation, and baby gifts. Each size holds up to the largest size, but would also look good with smaller photos since the glass can stay empty. Suitable for living room, bedroom, tabletop, office desktop, nightstands, or mantelpiece. Easy to use, push down metal fastener to unlock the 2 glasses, slide out the glass and put in the photo and slide back to close. Decorate your table and home while adding a modern and contemporary charm!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.