This item is Discontinued.

Fabulaxe Modern Plastic Dining Chair with Ladderback Design, White QI004225.WT

This item is Discontinued.

Fabulaxe

Modern Plastic Dining Chair with Ladderback Design, White (Discontinued)

Mfr # QI004225.WT
Zoro # G804185238
UPC # 651355034174
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QI004225.WT
Zoro #
G804185238
UPC #
651355034174
Country of Origin
China

Dimensions

Length
16.25
Width (In.)
21.25
Depth (In.)
16.25
Height (In.)
32.75

Details

Material
Plastic
Color
White
Weight
8.75

Description

Embrace classic mid-century modern style with the timeless plastic dining chair. Crafted with a one-piece molded plastic chair seat, arms, back, and legs this side chair is perhaps the most comfortable, practical, and durable seat you’ll ever sit upon. Made with recyclable polypropylene (PP) plastic in a matte, subtly textured finish. Features, stackable design; stack up to four chairs to save space in your home. Non-scratch leg caps will protect your floor from scratches and keep the chair evenly leveled. These arm chairs feature a basic modern minimalist design that looks especially great in Nordic, Scandi, modern, and contemporary homes, but their simple clean design lets it fit in with any home décor theme. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.