This item is Discontinued.

This item is Discontinued.
Round Wood Serving Bar Cart Tea Trolley w/2 Tier Shelves and Rolling Wheels, Gold, Black and White (Discontinued)
Mfr #
QI003779.WT
Zoro #
G604177242
UPC # 651355237797
Country of Origin China
Category Food Service Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003779.WT
- Zoro #
- G604177242
- UPC #
- 651355237797
- Country of Origin
- China
Dimensions
- Width
- 19
- Height
- 30
- Depth
- 19
- Length
- 19
Details
- Color
- White
- Material
- Wood
- Weight Capacity
- 11.75
Description
Add a modern touch to your dining room with this serving cart. Composed out of durable wood that is sturdy enough for longtime use. Can be used as a serving cart, coffee table, dining cart, wine cart, or decorative end table. Ideal for kitchen, dining room, living room, bar, or hotel. Great for serving tea fruits, desserts, wine, whiskey tastings and dishes at your parties or family get-together. Can be used to display trinkets, flowers, glasses, and decanters. Featuring, safety guardrails around that will keep your items safe in place while rolling the cart. 3 built in wine bottle holders protect bottles from falling and colliding with each other. Handle and 4 rolling wheels allow you to easily move around the serving cart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.