Shop All Sockets
Facom
3/4" Drive, SAE Socket, 6 Points
Mfr # FF-75.3/4
Zoro # G0248227
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 8 1/32 "
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 8 1/32 " |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Description
If you need a socket wrench that can access bolts in tight spaces, the FACOM FF-75.3/4 3/4" Drive Angled Open Socket Wrench is the tool for you. With a bolt clearance hole, this 6-point wrench gives you more torque when accessing bolts in narrow spaces. It has an overall length of 8 1/32 in., which makes it easy to get into hard to reach places. The alloy steel material ensures that this product will last through years of use and provide the power needed for tough jobs. The FACOM FF-75.3/4 3/4" Drive Angled Open Socket Wrench is the perfect solution for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 10 Tools, 2-3/4 In, Red/Black (31-001040)
- DISSTON Remgrit 10 In. Carbide Grit Rod Saw Blade, 50PK (GG10-50T)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- OEMTOOLS 6 Piece SAE Jumbo Combination Wrench Set (1-1/16 - 1-7/16) (22100)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- Facom Sockets & Ratchets