This item is Discontinued.
This item is Discontinued.
Round Pin Replacements, L 1-3/16 in. (Discontinued)
Mfr #
FA-117.E3
Zoro #
G9968673
UPC # 662679982454
Country of Origin Taiwan, Province of China
Category Spanner Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-117.E3
- Zoro #
- G9968673
- UPC #
- 662679982454
- Country of Origin
- Taiwan, Province of China
- Item
- Round Pin Replacements
- Finish
- Satin
- Wrench Material
- Steel
- Application
- Round Wrench Pins
- Standards
- GGG-W-665C
- Corrosion Resistant
- Yes
- Weight
- 0.03 lb
- Nonsparking
- No
- Pin Shape
- Round
- Material
- Alloy Steel
- Compatible Mfg. Model Number
- Mfr. No. FA-117.B
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Pin Dia.
- 1/8 in 3/16 in
- Pin Length
- 19/32 in
- Overall Length
- 1 3/16 in
- Pin Diameter
- 1/8 in, 3/16 in
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
This Facom FA-117.E3 Round Pin Replacements is the perfect tool for working on round wrench pins. It features a satin finish and alloy steel construction, making it durable and reliable. The pin replacements are designed to work with all brands of 1/8 in 3/16 in round wrench pins. They have a length of 19/32 in., which makes them easy to use with your hands or pliers. The overall length is 1 3/16 in., while the weight is 0.03 lb only. If you need a dependable set of pin replacements, look no further than this Facom product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.