Shop FACTOR 55

214 Rubber Guard Prolink Xxl

  • Mfr # FAC-00214
  • Zoro # G004018442

product price: 
$
51.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAC-00214
Zoro #
G004018442
UPC #
-
Country of Origin
China

Description

ProLink XXL is the largest and strongest ProLink winch shackle mount in production. The ProLink XXL provides winch owners with a means to replace the conventional winch hook with a safer and stronger screw pin shackle/D-ring. Originally designed for military 24,000 pound winch applications. Like all models in the ProLink family, the XXL is engineered and made in the USA from 6000 series billet aluminum and is equipped with a 6Al-4V titanium double shear pin. In this case the shear pin diameter is .750 inches. The base of the XXL is protected by the barbed high durometer EPDM rubber guard. The XXL is compatible with steel cables and synthetic ropes up to 1⁄2 inch in diameter. The XXL is also compatible with common 3⁄4 inch shackles as well as larger 7/8 inch shackles.

Features
  • Fits all steel cables and synthetic ropes up to 1⁄2 inch diameter
  • EPDM "Rubber Guard" protects alloy Hawse fairleads
  • Simple snap ring shear pin retainment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.