FCT00015-04 Prolink Loaded Assembly with Titanium Pin & Rubber Guard- Black
- Mfr # FCT00015-04
- Zoro # G504074733
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCT00015-04
- Zoro #
- G504074733
- UPC #
- 712395938829
- Country of Origin
- China
Description
Features
- The prolink provides a safe means to easily attach a standard 3/4? screw pin shackle to existing winch cable and synthetic rope eyes
- The cable or rope eye is captured into the body of the prolink by a removable oversized 5/8? double titanium shear pin
- The front of the prolink provides the precision shackle mounting hole and massive 1.2? thick mounting tab
- Color: Black
- Mount: Winch Shackle
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.