Shop FACTORY 2 U SKYLIGHTS
Create Account
Supreme Gold Level, Solar Powered Venting Deck-Mounted Skylight 22.5" x 45.5" Laminated Glass
- Mfr # 805395
- Zoro # G124795254
product price:Â
$
2,310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805395
- Zoro #
- G124795254
- UPC #
- 840404434861
- Country of Origin
- United States
Description
Looking to install a High-Quality Commercial Grade Skylight? Our Supreme Gold Level Solar Powered Venting Deck-Mounted Skylights is just what you need! Gold Level combines all the features of safety, functionality, and structure with sophistication and elegance like no other. Specially designed with tempered laminated Low-E argon filled glass and condensation protection which is triple seal gasket system that minimizes heat loss also helping you save money. Plus, the condensation protection helps prevent moisture making them perfect for any room in your home. The solar powered operation system is an integrated photovoltaic panel and battery powered system that allows remote operation without hardwiring such as opening and closing the skylight for below. The automatic rain sensor automatically closes the skylight when rainfall is detected. The insect screen is included to keep mosquitos and the insects out. Suitable for roof pitches 15 to 85 degrees; Note for roof pitches between 15 & 85 degrees, flashing is required and is sold separately. standard glazing units are only suitable for installation of up to 3,000 feet above sea level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.