Shop FACTORY 2 U SKYLIGHTS
Create Account
Ultimate Gold Level, Premium Fixed Curb-Mounted Skylight 17.5" x 33.5" Laminated Glass
- Mfr # 805405
- Zoro # G624795280
product price:Â
$
696.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805405
- Zoro #
- G624795280
- UPC #
- 840404434960
- Country of Origin
- United States
Description
Looking to install a High-Quality Commercial Grade Skylight? Our Ultimate Gold Level Premium Fixed Curb Mounted Skylights is just what you need! Gold Level combines all the features of safety, functionality, and structure with sophistication and minimalistic elegance. Specially designed with tempered laminated Low-E argon filled glass giving off an infinity glass appearance. Plus, the condensation protection helps traps moisture and drains it outside making them perfect for any room in your home especially kitchens and bathrooms. The frame is composed of multi-chamber PVC profiles which are filled with insulation material which minimizes heat loss also helping you save money. Suitable for roof pitches 15 to 60 degrees; Note for roof pitches between 15 & 85 degrees, flashing is required and is sold separately. standard glazing units are only suitable for installation of up to 3,000 feet above sea level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.