Shop FAFNIR
See all product information
Create Account
Cylindrical Bore Radial Ball Bearing, Double Sealed Closure, 1-1/8 in Bore Dia
Mfr # GW210PP4
Zoro # G108467481
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Bore Diameter
1-1/8 in
Outside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- GW210PP4
- Zoro #
- G108467481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/8 in
- Outside Diameter
- 90 mm
- Outer Ring Width
- 1.188 in
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Cylindrical Bore
- Closure
- Double Sealed
- Bearing Material
- Steel
- Maximum Temperature
- 212 °F
- Dynamic Radial Load Capacity
- 7880 lb
- Static Radial Load Capacity
- 4650 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.