Shop FAFNIR
See all product information
Create Account
Ball Bearings, No S10P
- Mfr # S10P
- Zoro # G408471386
product price:Â
$
46.19
/ea
Key Features
Fillet Radius
0.31 in
Minimum Temperature
50 Degrees C
Maximum Speed
7690 RPM
Bearing Material
Steel
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- S10P
- Zoro #
- G408471386
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Minimum Temperature
- 50 Degrees C
- Maximum Speed
- 7690 RPM
- Bearing Material
- Steel
- Cage Material
- Steel
- Type
- Ball Bearing
- Static Radial Load Capacity
- 1340 lbf
- Dynamic Radial Load Capacity
- 2500 lbf
Dimensions
- Fillet Radius
- 0.31 in
- Outside Diameter
- 20 in
- Bore Diameter
- 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.