Shop FAFNIR
See all product information
Create Account
Cylindrical Bore Radial Ball Bearing, Double Sealed Closure, 7/8 in Bore Dia
- Mfr # W208PPB13
- Zoro # G408467327
product price:Â
$
73.19
/ea
Key Features
System of Measurement
Inch
Type
Cylindrical Bore
Closure
Double Sealed
Bore Diameter
7/8 in
Outside Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- W208PPB13
- Zoro #
- G408467327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 7/8 in
- Outside Diameter
- 80 mm
- Outer Ring Width
- 1.438 in
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Cylindrical Bore
- Closure
- Double Sealed
- Bearing Material
- Steel
- Static Radial Load Capacity
- 3650 lb
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 7340 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.