Shop FAFNIR
See all product information
Create Account
Ball Bearings, No W304PP
- Mfr # W304PP
- Zoro # G108467368
product price:Â
$
52.85
/ea
Key Features
Outer Ring Width
7/8 in
Maximum Temperature
275 Degrees F
Lubricant Material
Polyurea Base
Cage Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- W304PP
- Zoro #
- G108467368
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outer Ring Width
- 7/8 in
- Outside Diameter
- 52 mm
- Fillet Radius
- 0.39 in
Details
- Item
- Radial Ball Bearing
- Maximum Temperature
- 275 Degrees F
- Lubricant Material
- Polyurea Base
- Cage Material
- Steel
- System of Measurement
- Metric
- Bearing Material
- Steel
- Seal Material
- Buna-N
- Minimum Temperature
- -30 Degrees F
- Number of Rows
- 1
- Ring Material
- Steel
- Ball Material
- Steel
- Seal Type
- Contact Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.