Shop FAFNIR
See all product information
Create Account
Radial Ball Bearing, Double Sealed Closure, 55 mm Bore Dia
- Mfr # W311PP
- Zoro # G408467280
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Closure
Double Sealed
Bore Diameter
55 mm
Outside Diameter
120 mm
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- W311PP
- Zoro #
- G408467280
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Bore Diameter
- 55 mm
- Outside Diameter
- 120 mm
- Outer Ring Width
- 1.938 in
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Closure
- Double Sealed
- Number of Rows
- 1
- Bearing Material
- Steel
- Static Radial Load Capacity
- 10100 lb
- Dynamic Radial Load Capacity
- 16100 lb
- Maximum Temperature
- 212 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.