
Self Aligning 12Xx, 13Xx, 22Xx, 23Xx, Self-Aligning Ball Bearings Double Row
Mfr # 2205K 2RS TV C3
Zoro # G711318682
product price:Â $81.59
/eaKey Features
Type
Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Outside Dia.
2.0472 in
Bore Dia.
0.9843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
2205K 2RS TV C3
Zoro #
G711318682
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
2.0472 in
Bore Dia.
0.9843 in
Width
0.7087 in
Details
Item
Radial Ball Bearing
Type
Cylindrical Bore
Lubrication
Standard Lubrication
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.