Shop FAIRFIELD
Create Account
PFBBG 2.8 oz Poly-Fil Beads; 1.8 in.
- Mfr # PFBBG
- Zoro # G904169923
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFBBG
- Zoro #
- G904169923
- UPC #
- 35352111852
- Country of Origin
- China
Description
Poly-Beads are great for crafts and a variety of small projects. These resilient polystyrene foam beads are perfect for making floam and slime, stress balls, bean bag toys, holiday decorations and snow, and kids’ science experiments.
Features- Virgin 100% expanded polystyrene beads
- Approximate size is 1/8 diameter
- Perfect for making floam and slime
- Diameter: 1.8"
- Capacity: 2.8 oz
- Weight: 0.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.