
10-in Midbass Speaker 4-Ohms w/3-in Voice Coil 1000 Watt Max Power Capacity Triple Roll Surround Ne
Mfr # 10FH500-4
Zoro # G416062118
product price:Â $399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10FH500-4
Zoro #
G416062118
UPC #
810130951093
Country of Origin
Italy
Description
Nominal Diameter 250 mm 10 in Overall Diameter 261 mm 10.28 in Bolt Circle Diameter 246 mm 9.69 in Baffle Cutout Diameter 232 mm 9.13 in Depth 141.3 mm 5.56 in Flange and Gasket Thickness 12.5 mm 0.49 in Net Weight 3.4 kg 7.5 lb Shipping Box: Single Carton Box 294 x 290 x 203 mm: 11.6 x 11.4 x 7.8 in Shipping Weight 4 kg 8.8 lb Nominal Impedance 4 Ohm Minimum Impedance 4 Ohm AES Power Handling 1 500 W Maximum Power Handling 2 1000 W Sensitivity 1W/1m 96 dB Frequency Range 60hz-4000 Hz Voice Coil Diameter 77 mm 3 in Winding Material Al Former Material Glass Fiber Winding Depth 18 mm 0.71 in Magnetic Gap Depth 10.5 mm 0.41 in Flux Density 1.2 T Magnet Neodymium Slug Basket Material Aluminum NET Air Volume filled by Loudspeaker 1.6 dm-3 0.057 ft-3 Spider Profile 1x constant height waves THIELE AND SMALL PARAMETERS Fs 60 Hz Re 3.3 Ohm Qes 0.26 Qms 6.2 Qts 0.25 Vas 24.2 dm-3 0.85 ft-3 Sd 351 cm-2 54.41 in-2 Xmax 4 7.25 mm Xdamage 5 12.5 mm Mms 50.1 g Bl 15.5 N/A Le 0.64 mH Mmd 42.7 g Cms 0.14 mm/N Rms 3.0 kg/s Eta Zero 1.95 % EBP 231 Hz PART NUMBER P/N Push Terminals - 4 Ohm Version 02504043 NOTES: 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 Treated Polycotton 4 Xmax= winding depth - magnetic gap depth/2 + magnetic gap depth/3 5 Maximum excursion before permanent damage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.