This item is Discontinued.
This item is Discontinued.
Closer Arm, Aluminum, OHC100 Series, Aluminum, Side Load Arm Arm Type (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHC100SL689
- Zoro #
- G3966805
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Closer Arm
- Closer Series
- OHC100 Series
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Aluminum
- Hand Orientation
- Non Handed
- For Use With
- Aluminum Doors and Frames
- Arm Type
- Side Load Arm
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- OHC100
- Standards
- UL228
Description
Aluminum Arm OHC100SL689
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.