
Apartment Corridor Door Mortise Lock, Schlage C Keyway, Dane Lever, Gala Rose, Satin Chrome
Mfr # MA531CP6 DG 626
Zoro # G209952886
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MA531CP6 DG 626
Zoro #
G209952886
UPC #
197163114856
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Weight
7 lb
Description
Apartment Corridor Door Mortise Lock, Schlage C Keyway, Dane Lever, Gala Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.