This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W301QUA605
- Zoro #
- G3993457
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Bright Brass Privacy W301Q605
- Lockset Function
- Privacy
- Finish
- Bright Brass
- Includes
- Latch
- Keyway Type
- Falcon
- Style
- Quantum
- Lockset Finish
- Bright Brass
- Strike
- Bright Brass
Description
Bright Brass Privacy W301Q605