Shop FALCON
See all product information
Create Account
Bright Chrome Passage W101D625
- Mfr # W101DAN625
- Zoro # G3992854
product price:Â
$
81.99
/ea
Key Features
Includes
Latch
Keyway Type
Falcon
Style
Dane
Finish
Bright Chrome
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W101DAN625
- Zoro #
- G3992854
- UPC #
- -
- Country of Origin
- United States
- Includes
- Latch
- Keyway Type
- Falcon
- Style
- Dane
- Finish
- Bright Chrome
- Item
- Bright Chrome Passage W101D625
- Function
- Passage
- Strike
- Bright Chrome
- Product Type
- Lock
Description
Bright Chrome Passage W101D625