This item is Discontinued.

This item is Discontinued.
Grade 1 Classroom Cylindrical Lock, Dane Lever, Conventional Cylinder, Satin Chrome Fnsh, Non-handed (Discontinued)
Mfr #
K561PD D 626
Zoro #
G109953365
UPC # 197163131181
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K561PD D 626
- Zoro #
- G109953365
- UPC #
- 197163131181
- Country of Origin
- China
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 5.4 lb
- Features
- Classroom
- Material
- Brass, Bronze
- Type
- Cylindrical Lock
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/8 in
- Length
- 9.25 in
- Width
- 3.75 in
Description
Grade 1 Classroom Cylindrical Lock, Dane Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.