This item is Discontinued.

This item is Discontinued.
Grade 1 Storeroom Cylindrical Lock, Dane Lever, SFIC Construction Core, Satin Chrome Finish, Green C (Discontinued)
Mfr #
K581HD D 626
Zoro #
G209952237
UPC # 197163131150
Country of Origin China
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K581HD D 626
- Zoro #
- G209952237
- UPC #
- 197163131150
- Country of Origin
- China
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 5.4 lb
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- SFIC Prep With Core
- Type
- Cylindrical Lock
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/8 in
- Width
- 3.75 in
- Length
- 9.25 in
Description
Grade 1 Storeroom Cylindrical Lock, Dane Lever, SFIC Construction Core, Satin Chrome Finish, Green Construction Core, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.