Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Brass Fini
Mfr # W501CP6D D 606
Zoro # G514538638
product price:Â $97.65
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Width
3.75
Length
7.25
Color
Satin Brass
series
W Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W501CP6D D 606
Zoro #
G514538638
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.75
Length
7.25
Details
Lockset Finish
Satin Brass
Color
Satin Brass
series
W Series Grade 2 Cylindrical Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.