Manual, Hydraulic, SC60 Series Surface Closers, Door Closer, Standard Duty Interior, Aluminum

  • Mfr # SC61A RWPA AL

  • Zoro # G5176333


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
SC60 Series Surface Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC61A RWPA AL
Zoro #
G5176333
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
3-1/8"
Housing Height
2-3/4"
Housing Length
9-3/4"
Spring Size
Adjustable 1 to 4
Interior Door Width
Up to 48 in
Spring Size - Maximum
5
Length Between Mounting Holes
9 1/16 in
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
SC60 Series Surface Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Includes
Self Drilling Screws
Mounting Hardware
Included
Arm Type
Parallel, Regular
Projection from Wall
3 1/8 in
ADA Compliant
Yes
Max. Door Opening
Up to 180 Degrees
Standards
ANSI/BHMA A156.4, UL Listed
Category Type
Parallel Arm
Features
Heat-Treated Steel Pinion and Piston
Door Handing
Non-Handed
Series
SC60A
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior
Performance Grade
2
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
UL Fire Rating
UL10C
Projection
3 1/8 in
Product Type
Door Closer

Description

Door Closer, Falcon SC61 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Regular, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.