Manual, Hydraulic, SC80 Series Surface Closers, Door Closer, Medium Duty Interior and Exterior

  • Mfr # SC81A RWPA DKB FC

  • Zoro # G5176385


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
SC80 Series Surface Closers
Closer Type
Regular Arm
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC81A RWPA DKB FC
Zoro #
G5176385
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
13-1/16"
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 48 in
Length Between Mounting Holes
12 3/4 in
Spring Size - Maximum
6
Interior Door Width - Maximum
48 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
SC80 Series Surface Closers
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
Up to 180 Degrees
Projection from Wall
2 1/4 in
ADA Compliant
Yes
Includes
Cover, Self Drilling Screws
Mounting Hardware
Included
Arm Type
Parallel
Standards
ANSI/BHMA A156.4, UL Listed
Category Type
Parallel Arm
Features
Heat-Treated Pinion and Steel Piston
Door Handing
Non-Handed
Series
SC80A
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Spring Type
Adjustable
Projection
2 1/4 in
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Door Opening - Minimum
121 Degrees
Product Type
Door Closer
Performance Grade
2

Description

Door Closer, Falcon SC81 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.