Shop FALCON
See all product information
Create Account
Oil Rubbed Bronze Passage W101Q613
- Mfr # W101QUA613
- Zoro # G3992793
product price:Â
$
75.15
/ea
Key Features
Includes
Latch
Keyway Type
Falcon
Style
Quantum
Finish
Oil Rubbed Bronze
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W101QUA613
- Zoro #
- G3992793
- UPC #
- -
- Country of Origin
- United States
- Includes
- Latch
- Keyway Type
- Falcon
- Style
- Quantum
- Finish
- Oil Rubbed Bronze
- Item
- Oil Rubbed Bronze Passage W101Q613
- Function
- Passage
- Strike
- Oil Rubbed Bronze
- Product Type
- Lock
Description
Oil Rubbed Bronze Passage W101Q613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.