This item is Discontinued.
This item is Discontinued.
Safety Horn Refill Can, 120dB @ 10 ft. (Discontinued)
Mfr #
MSNR
Zoro #
G1783774
UPC # 086216421822
Country of Origin Unknown
Category Audible & Visual Signaling Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSNR
- Zoro #
- G1783774
- UPC #
- 086216421822
- Country of Origin
- Unknown
Dimensions
- Height
- 6-1/4"
Details
- Item
- Personal Safety Horn Refill
- Sound Level
- 120dB @ 10 ft.
- Propellant
- Tetrafluoroethane Gas
- Net Weight
- 8 oz.
- Operating Temp.
- 20 to 120 Degrees F
Description
Personal Safety Horn Refill, Sound Level 120dB @ 10 ft., Height 6-1/4 In., Length -, Propellant Tetrafluoroethane Gas, Net Weight 8 oz., Operating Temp. 20 to 120 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.