Shop FALCON
See all product information
Create Account
Satin Chrome Passage T101Q626
- Mfr # T101QUA626
- Zoro # G3991436
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Keyway Type
Falcon
Style
Quantum
Finish
Satin Chrome
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101QUA626
- Zoro #
- G3991436
- UPC #
- -
- Country of Origin
- United States
- Includes
- Latch
- Keyway Type
- Falcon
- Style
- Quantum
- Finish
- Satin Chrome
- Item
- Satin Chrome Passage T101Q626
- Function
- Passage
- Strike
- Satin Chrome
- Product Type
- Lock
Description
Satin Chrome Passage T101Q626