This item is Discontinued.
This item is Discontinued.
W Series Grade 2 Cylindrical Lever Locks (Discontinued)
Mfr #
W501CP6D LAT 606
Zoro #
G110049002
UPC # 197163287598
Country of Origin Mexico
Category Keyed Entry Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W501CP6D LAT 606
- Zoro #
- G110049002
- UPC #
- 197163287598
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F82 - Entry
- Color
- Satin Brass
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Grade
- Grade 2
- Finish
- Satin Brass
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.