Warning Device Safety Horn, Plastic

FALCON| Zoro #: G0595323| Mfr #: SSN

$72.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595323 Mfr #: SSN
Operating Temp.: 20 to 120 Degrees FItem: Personal Safety Horn
Length: 6-1/4"Net Weight: 8 oz.
Horn Material: Weatherproof Zinc Alloy Die CastSound Level: 120dB @ 10 ft.
Propellant: Tetrafluoroethane GasCountry of Origin (subject to change): United States

Product Description

Personal Safety Horn, Sound Level 120dB @ 10 ft., Horn Material Weatherproof Zinc Alloy Die Cast, Length 6-1/4 In., Propellant Tetrafluoroethane Gas, Net Weight 8 oz., Operating Temp. 20 to 120 Degrees F

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.