Shop FALK
Create Account
Grid Coupling Hub, 1-1/8 in. Bore, 2.06 in. Hub Diameter, 3.38 in. Flange Outside Diameter
- Mfr # 1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW
- Zoro # G412531861
product price:Â
$
241.99
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
- 1020T31/35 SHAFT HUB 1.125 1/4X1/8 KW
- Zoro #
- G412531861
- UPC #
- -
- Country of Origin
- China
Description
Grid Coupling Hub; 1-1/8 in. Bore; 2.06 in. Hub Diameter; 3.38 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 1.38 in. Length Thru Bore; 3.38 in. Overall Diameter; 1020T Size or Series; No Bushing; Steel; 3600 Max Speed; 460In-Lbs Torque