Grid Coupling Hub, 2-3/8 in. Bore, 3.44 in. Hub Diameter, 4.937 in. Flange Outside Diameter
- Mfr # 1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW
- Zoro # G812503505
product price:Â
$
365.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050T31/35 SHAFT HUB 2.375 5/8X5/16 KW
- Zoro #
- G812503505
- UPC #
- -
- Country of Origin
- China
Description
Grid Coupling Hub; 2-3/8 in. Bore; 3.44 in. Hub Diameter; 4.937 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38 in. Length Thru Bore; 4.937 in. Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.