
Cardboard Corrugated Cardboard Sheet 48in x 96in x 3/16in - Double Wall, Packaging, 300PK
Mfr # Cardboard-3/16-4896(300x)
Zoro # G322578000
product price: $1,734.99
/pk 300, $5.78/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
48 in
Color
Kraft brown
Thickness
3/16 in
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Cardboard-3/16-4896(300x)
Zoro #
G322578000
UPC #
-
Country of Origin
United States
Dimensions
Length
96 in
Width
48 in
Thickness
3/16 in
Details
Item
Corrugated Cardboard Sheet
Color
Kraft brown
Material
Cardboard
Description
Falken Design Double Wall Corrugated Cardboard Sheet is a premium heavy-duty packaging material designed for protection, shipping, and storage applications. With a double wall construction and 200#/ECT‐32 rating, this cardboard provides excellent strength, rigidity, and stacking durability, making it ideal for heavy or fragile items. Its lightweight yet robust design ensures products remain secure during transit while keeping shipping costs low. Key Features: - Double wall construction for superior strength and rigidity. - 200#/ECT‐32 rating - high edge crush and stacking strength. - Lightweight yet durable - easy to handle and cut to size. - Suitable for heavy-duty shipping, storage, and packaging. - Provides excellent protection against impact and compression. Common Applications / Uses: - Shipping and packaging - ideal for heavy, fragile, or bulk items. - Storage boxes - strong panels for long-term or warehouse storage. - Moving boxes - protects household or office items during relocation. - Industrial and manufacturing packaging - secures parts, machinery, and products. - Point-of-sale displays and packaging inserts - lightweight yet sturdy material for retail packaging. - DIY projects and craft applications - custom boxes, partitions, and protective inserts. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of quality corrugated sheets. Known for consistent durability, structural integrity, and professional-grade materials, Falken Design provides corrugated solutions suitable for shipping, storage, and creative applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.