White Coroplast Sign Board 12in x 36in x 1/4in - Lightweight, DIY Craft, Signs & Displays

  • Mfr # PolyPro-White-1/4-1236

  • Zoro # G322578208


product price:  $8.85
/ea

Key Features

Plastic Thickness
1/4 in
Color
White
Material
Polypropylene
Surface
Paintable and Printable
Length (In.)
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PolyPro-White-1/4-1236
Zoro #
G322578208
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
1/4 in
Length (In.)
36 in
Height
1/4 in
Width (In.)
12 in
Size
12 x 36

Details

Item
Coroplast Sign Board
Color
White
Material
Polypropylene
Surface
Paintable and Printable
Finish
Matte

Description

Falken Design White Coroplast Sign Board is a high-quality, lightweight polypropylene sheet designed for durable signage and display applications. Its white, smooth surface is ideal for printing, painting, or applying adhesive graphics, making it perfect for both indoor and outdoor use. Coroplast is weather-resistant, waterproof, and impact-resistant, ensuring your signs remain durable and professional-looking over time. Key Features: - White smooth surface suitable for printing, painting, or vinyl graphics. - Lightweight yet durable - easy to transport and install. - Weather- and water-resistant for indoor or outdoor applications. - Impact-resistant and flexible for easy handling and installation. - Easy to cut, drill, or score for custom shapes and sizes. Common Applications / Uses: - Yard signs, political and real estate signage - perfect for temporary or permanent outdoor displays. - Event signage - directional signs, promotional banners, or trade show displays. - Retail and point-of-purchase displays - advertising promotions or product information. - DIY crafts and creative projects - custom signs, stencils, or decorative panels. - Construction site signs - notices, safety instructions, and directional signs. - Temporary or seasonal displays - lightweight panels that are easy to install and remove. Why Choose Falken Design? Falken Design has been trusted by customers for over 10 years as a well-known supplier of high-quality corrugated polypropylene sheets. Known for consistent quality, durability, and professional-grade materials, Falken Design provides versatile boards suitable for both professional and DIY applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.