This item is Discontinued.
This item is Discontinued.
Concrete Anchor Connector, 13 1/2 in Length, 400 lb Weigth Capacity, 10,000 lb Tensile Strength (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V42PAWFP2*
- Zoro #
- G4410183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 1/2 in
- Hole Dia.
- 1 in
- Width
- 1 3/4 in
- Hole Depth
- 4 1/2 in
Details
- Item
- Concrete Anchor Connector
- Standards
- OSHA, ANSI, CSA
- Weight Capacity
- 400 lb
- Tensile Strength
- 10,000 lb
- Material
- Aluminum, Stainless Steel
- Installation
- Temporary
Description
Concrete Anchor Connector, Standards OSHA, ANSI, CSA, Tensile Strength 10,000 lb, Weight Capacity 400 lb, Width 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.