This item is Discontinued.

Fallstop Concrete Anchor Connector, 10 7/8 in Length, 400 lb Weigth Capacity, 5,000 lb Tensile Strength V42PALFP

This item is Discontinued.

Fallstop

Concrete Anchor Connector, 10 7/8 in Length, 400 lb Weigth Capacity, 5,000 lb Tensile Strength (Discontinued)

Mfr # V42PALFP
Zoro # G4410165
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V42PALFP
Zoro #
G4410165
UPC #
-
Country of Origin
United States

Dimensions

Length
10 7/8 in
Width
1 3/4 in
Hole Dia.
3/4 in

Details

Item
Concrete Anchor Connector
Standards
OSHA, ANSI, CSA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Material
Aluminum, Stainless Steel
Installation
Temporary

Description

Concrete Anchor Connector, Standards OSHA, ANSI, CSA, Tensile Strength 5,000 lb, Weight Capacity 400 lb, Width 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.