This item is Discontinued.

Fallstop Horizontal Lifeline, 150 ft., Silver H41501

This item is Discontinued.

Fallstop

Horizontal Lifeline, 150 ft., Silver (Discontinued)

Mfr # H41501
Zoro # G8404356
Country of Origin France
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H41501
Zoro #
G8404356
UPC #
-
Country of Origin
France
Item
Horizontal Lifeline
Weight Capacity
310 lb.
Color
Silver
Standards
ANSI Z359.1, CSA Z259.13-04, CSA Z259.16-04, OSHA
Includes
T3 Tirfor
Tensile Strength
6750 lbs.
Installation
Temporary
Workers per System
3

Dimensions

Length
150 ft.
Cable Dia.
5/16"

Description

Horizontal Lifeline, Includes T3 Tirfor, Standards ANSI Z359.1, CSA Z259.13-04, CSA Z259.16-04, OSHA, Tensile Strength 6,750 lb, Weight Capacity 310 lb, Workers per System 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.