This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H43001
- Zoro #
- G8421567
- UPC #
- -
- Country of Origin
- France
- Item
- Horizontal Lifeline
- Weight Capacity
- 310 lb.
- Color
- Silver
- Standards
- ANSI Z359.1, CSA Z259.13-04, CSA Z259.16-04, OSHA
- Installation
- Temporary
- Tensile Strength
- 6750 lbs.
- Includes
- T3 Tirfor
- Workers per System
- 3
Dimensions
- Length
- 300 ft.
- Cable Dia.
- 5/16"
Description
Horizontal Lifeline, Includes T3 Tirfor, Standards ANSI Z359.1, CSA Z259.13-04, CSA Z259.16-04, OSHA, Tensile Strength 6,750 lb, Weight Capacity 310 lb, Workers per System 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.