Shop FALLTECH

Arc Flash Arc-Flash Rated Full Body Harness, Universal (S/M/L), 425 lb., Mating Chest/ Back D-Ring

  • Mfr # G7049
  • Zoro # G5166847

product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7049
Zoro #
G5166847
UPC #
-
Country of Origin
United States
Item
Arc-Flash Rated Full Body Harness
Harness Sizing
Universal (S/M/L)
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Nomex(R)
Series
Arc Flash
Includes Padding
No
Adjustable
Yes
Side D-Rings
No
Harness D-Ring Material
Steel
Tensile Strength
5000 lb.
Includes
Insulated D-ring, Chest, Leg and Shoulder buckles
Front D-Ring
No
Shoulder Strap Buckles
Mating
Subpelvic Strap
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Features
Chest and Torso Adjuster, Overmold Insulation on Mating Buckle Legs
Hardware Material
Steel
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
With Belt
No
Harness Color
Black
Padding Location
No Padding
ANSI Standards Met
ANSI Z359.11-2021
Specialty Working Conditions
Arc Flash
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Construction, General Industry
Gender
Unisex

Dimensions

Color and Size
Black - Universal
Fits Chest Size
Chest and Torso Adjuster, Overmold Insulation on Mating Buckle Legs

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.