Shop FALLTECH
See all product information
Create Account
Choker Anchor, 3 ft Length, 425 lb Weigth Capacity, Nomex Anchor, 5,000 lb Tensile Strength
- Mfr # 72493FT
- Zoro # G6132691
product price:Â
$
92.79
/ea
Key Features
Standards
ANSI Z359.1
Length
3 ft
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Nomex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72493FT
- Zoro #
- G6132691
- UPC #
- 848013075987
- Country of Origin
- United States
- Item
- Choker Anchor
- Standards
- ANSI Z359.1
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Nomex
- Attachment Point
- D-Ring
- Workers per System
- 1
- Material
- Nomex(R) Webbing
- Installation
- Overhead
- Includes
- (1) D-Ring
- D-Ring Material
- Steel
- Brand and Series
- Falltech
- Wear Pad
- No
- Pass-Through End
- D-Ring
- Anchor Installation
- Reusable
- ANSI Standards Met
- ANSI Z359.1
- Tie-Off Connector
- D-Ring
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Shell Material
- Nomex(R) Webbing
- Traction Material
- Nomex(R) Webbing
Dimensions
- Length
- 3 ft
- Width
- 1 3/4 in
- Overall Length
- 3 ft
- Webbing Width
- 1 3/4 in
- Ring Diameter
- 2 1/4 in
- Wire Rope Length
- 3 ft
Description
Choker Anchor, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Nomex, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Choker, Width 1 3/4 in, Ring Diameter 2 1/4 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.