Shop FALLTECH
See all product information
Create Account
Beam Anchor, 13 in Length, 425 lb Weigth Capacity, Steel Anchor, Pivot D-Ring
- Mfr # 7711
- Zoro # G9494423
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1926, ANSI Z359
Length
13 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7711
- Zoro #
- G9494423
- UPC #
- -
- Country of Origin
- China
- Item
- Beam Anchor
- Standards
- OSHA 1926, ANSI Z359
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Pivot D-Ring
- Workers per System
- 1
- Material
- Carbon Steel Construction
- Includes
- D-Ring
- Installation
- Permanent
- D-Ring Material
- Steel
- Series
- I-Beam
- Adjustment Style
- Lock Nut
- Sliding Mechanism
- Wheels
- Brand and Series
- FallTech I-Beam
- Visual Load Indicator
- No
- Mounting Orientation
- Horizontal
- Anchor Performance
- General Purpose
- Anchor Installation
- Permanent
- ANSI Standards Met
- ANSI Z359.18-2017
- Anchorage End Connection
- Clamp
- Beam Clamp Style
- Sliding
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
Dimensions
- Length
- 13 in
- Fits Beam Size
- 3 in to 8 in
- Width
- 10 in
- Depth
- 8 in
- For Min. Flange Width
- 3 in
- For Flange Width Range
- 3 in to 8 in
- For Max. Flange Thickness
- 2.25 in
- For Max. Flange Width
- 8 in
- Ring Diameter
- 3 in
- For Maximum Flange Thickness
- 2 1/4 in
- For Minimum Flange Width
- 3 in
- For Maximum Flange Width
- 8 in
Description
Beam Anchor, Length 13 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 8 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, For Maximum Flange Width 8 in, For Minimum Flange Width 3 in, Weight Capacity 425 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.