This item is Discontinued.

Falltech Belly Pad, Polyester, S, For use with FallTech Roughneck Harnesses with Pass-Through Connection 8031S

This item is Discontinued.

Falltech

Belly Pad, Polyester, S, For use with FallTech Roughneck Harnesses with Pass-Through Connection (Discontinued)

Mfr # 8031S
Zoro # G5156837
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8031S
Zoro #
G5156837
UPC #
-
Country of Origin
United States
Item
Belly Pad
Material
Polyester
Standards
ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502
Weight Capacity
425 lb
RFID Equipped
No
For Use With
For use with FallTech Roughneck Harnesses with Pass-Through Connection
Color
Black/Yellow
Includes
Harness attachment Mating Buckles
Leg Strap Buckles
None
Shoulder Strap Buckles
None
Back D-Ring
No
Webbing Materials
Polyester
Front D-Ring
No
Subpelvic Strap
No
Stretchable
No
Harness Buckle Material
Steel
Chest Strap Buckles
None
Harness Application
Oil and Gas
Side D-Rings
No
Adjustable
Yes
Series
Oil/Derrick
Harness D-Ring Material
Steel
Tensile Strength
None
Hardware Material
Steel
Includes Padding
Yes
Webbing Coating
Uncoated
Torso Connection Type
Mating
Accessory Type
Belly Pad with Upper Torso Connection
Seat Style
Flexible
Shell Material
Polyester
Wire Color
Black/Yellow
Compatible Product Type
For use with FallTech Roughneck Harnesses with Pass-Through Connection
Traction Material
Polyester

Dimensions

Size
S
Length
30 in
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Belly Pad, Accessory Type Belly Pad with Upper Torso Connection, Torso Connection Type Mating, For Use With For use with FallTech Roughneck Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Flexible, Size S, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Harness Application Oil and Gas, Includes Padding Yes, Length 30 in, RFID Equipped No, Standards ANSI Z359.1-2007, ANSI Z359.12-2009, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.