This item is Discontinued.

Falltech Belly Pad, Polyester, S, For use with FallTech Roughneck Harnesses with Pass-Through Connection G8033S

This item is Discontinued.

Falltech

Belly Pad, Polyester, S, For use with FallTech Roughneck Harnesses with Pass-Through Connection (Discontinued)

Mfr # G8033S
Zoro # G5156794
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G8033S
Zoro #
G5156794
UPC #
-
Country of Origin
United States
Item
Belly Pad
Material
Polyester
Standards
ANSI Z359.1-2007, ANSI Z359.12-2009
Weight Capacity
425 lb
RFID Equipped
No
For Use With
For use with FallTech Roughneck Harnesses with Pass-Through Connection
Color
Black/Yellow
Includes
Harness attachment Tongue Buckles
Stretchable
No
Harness D-Ring Material
Steel
Harness Application
Oil and Gas
Side D-Rings
No
Webbing Materials
Polyester
Back D-Ring
No
Adjustable
Yes
Leg Strap Buckles
None
Shoulder Strap Buckles
None
Subpelvic Strap
No
Harness Buckle Material
Steel
Tensile Strength
None
Front D-Ring
No
Chest Strap Buckles
None
Series
Oil/Derrick
Hardware Material
Steel
Webbing Coating
Uncoated
Torso Connection Type
Tongue
Includes Padding
Yes
Accessory Type
Belly Pad with Upper Torso Connection
Seat Style
Flexible
Shell Material
Polyester
Wire Color
Black/Yellow
Compatible Product Type
For use with FallTech Roughneck Harnesses with Pass-Through Connection
Traction Material
Polyester

Dimensions

Size
S
Length
30 in
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

Belly Pad, Accessory Type Belly Pad with Upper Torso Connection, Torso Connection Type Tongue, For Use With For use with FallTech Roughneck Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Flexible, Size S, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Harness Application Oil and Gas, Includes Padding Yes, Length 30 in, RFID Equipped No, Standards ANSI Z359.1-2007, ANSI Z359.12-2009

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.