This item is Discontinued.
This item is Discontinued.
Belly Pad, Polyester, XL, For use with FallTech Roughneck Harnesses with Pass-Through Connection (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Length
- 30 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Belly Pad, Accessory Type Belly Pad with Upper Torso Connection, Torso Connection Type Tongue, For Use With For use with FallTech Roughneck Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Flexible, Size XL, Webbing Coating Uncoated, Webbing Material Polyester, Weight Capacity 425 lb, Harness Application Oil and Gas, Includes Padding Yes, Length 30 in, RFID Equipped No, Standards ANSI Z359.1-2007, ANSI Z359.12-2009
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.