Shop FALLTECH
See all product information
Create Account
Concrete Anchor, 6 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor, Swivel D-Ring
- Mfr # 7451C
- Zoro # G9974711
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z359.1-2007, OSHA 1926.502
Length
6 in
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7451C
- Zoro #
- G9974711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Concrete Anchor
- Standards
- ANSI Z359.1-2007, OSHA 1926.502
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Stainless Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- Material
- Stainless Steel
- Includes
- 4-1/2 in Expansion Bolt
- Installation
- Temporary
- Anchor Installation
- Reusable
- Includes Mounting Hardware
- Yes
- Brand and Series
- FallTech
- Concrete Strength
- 4,000 psi
- Number of Mounting Holes
- 1
- Detent Anchor Components
- D-Ring Pin
- Number of Bolts Included
- 1
- ANSI Standards Met
- ANSI Z359.1-2007
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length
- 6 in
- Hole Depth
- 4 1/2 in
- Hole Dia.
- 11/16 in
- Width
- 3 in
- For Wall Thickness
- 7 in
- For Hole Dia.
- 11/16 in
- Ring Inside Dia.
- 3 in
- Overall Length
- 6 in
- Bolt Length
- 5 1/2 in
- Mounting Hole Diameter
- 5/8 in
- Maximum Hole Depth
- 4 1/2 in
- Ring Diameter
- 3 in
- Ring Inside Diameter
- 3 in
- For Hole Diameter
- 3/4 in
- Wire Rope Length
- 6 in
Description
Concrete Anchor, Maximum Hole Depth 4 1/2 in, Number of Bolts Included 1, Weight Capacity 425 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 6 in, Width 3 in, Detent Anchor Components D-Ring Pin, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Bolt Length 5 1/2 in, Concrete Strength 4,000 psi, For Hole Diameter 3/4 in, For Wall Thickness 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.